Shop All Terminal Block Accessories
Compulink
2-F JUMPER 23FT/7MTR 8.3/125, LC TO SC CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSCCD7-UPSM
Zoro # G0180267
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 M : 22.97 FT.
- Type Patch Cords
- Fiber Type OS2
- Connector Type LC - SC
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD7-UPSM
- Zoro # G0180267
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 7 M : 22.97 FT. |
Details
Type | Patch Cords |
Fiber Type | OS2 |
Connector Type | LC - SC |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- Compulink Terminal Block Accessories