Shop All Terminal Block Accessories
Compulink
2-F JUMPER 23FT/7MT 8.3/125, ST TO ST CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSTCD7-SPSM
Zoro # G0188055
product price: $58.99
/ea
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 ft
- Type Patch Cords
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Fiber Type OS2
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD7-SPSM
- Zoro # G0188055
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 23 ft |
Details
Type | Patch Cords |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- Compulink Terminal Block Accessories