Shop All Terminal Block Accessories
Compulink
2-F JUMPER 23.0FT/7MT 8.3/125, LC TO ST CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSTCD7-UPSM
Zoro # G0188082
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 ft
- Type Patch Cords
- Connector Type LC - ST COMPATIBLE
- Fiber Type OS2
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD7-UPSM
- Zoro # G0188082
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 23 ft |
Details
Type | Patch Cords |
Connector Type | LC - ST COMPATIBLE |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- Compulink Power Distribution Blocks & Terminal Blocks