Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MTR 8.3/125, LC TO SC CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSCCD5-UPSM
Zoro # G0178657
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 M : 16.4 FT.
- Type Patch Cords
- Fiber Type OS2
- Connector Type LC - SC
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD5-UPSM
- Zoro # G0178657
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 5 M : 16.4 FT. |
Details
Type | Patch Cords |
Fiber Type | OS2 |
Connector Type | LC - SC |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, B Curve (QOB130EPD)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- CLEAR SEAL Butt Splice Connector, 12-10 AWG C, PK25 (37430-EC)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- Compulink Terminal Block Accessories