Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MTR, 62.5/125 LC TO ST CERAMIC TIP, OM1
Mfr # LCCSTCD5
Zoro # G0183602
product price: $59.99
/ea
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 M : 16.4 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Fiber Type OM1
- Connector Type LC - ST COMPATIBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD5
- Zoro # G0183602
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 5 M : 16.4 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Connector Type | LC - ST COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- Compulink Power Distribution Blocks & Terminal Blocks