Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MT 8.3/125, ST TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSCCD5-SPSM
Zoro # G0186725
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4 ft
- Type Patch Cords
- Product Name Fiber Optic Duplex Cable
- Connector on Second End Details 2 x SC Network - Male
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # STCSCCD5-SPSM
- Zoro # G0186725
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 16.4 ft |
Cable Length | 16.40 ft |
Details
Type | Patch Cords |
Product Name | Fiber Optic Duplex Cable |
Connector on Second End Details | 2 x SC Network - Male |
Product Type | Network Cable |
Connector Type on First End | ST Network - Male |
Cable Type | Fiber Optic |
Connector on First End Details | 2 x ST Network - Male |
Connector Type on Second End | SC Network - Male |
Fiber Type | OS2 |
Connector Type | ST COMPATIBLE - SC |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- Compulink Terminal Block Accessories