Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MT 8.3/125, SC TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # SCCSCCD5-SPSM
Zoro # G0180522
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 M : 16.4 FT.
- Type Patch Cords
- Connector Type SC - SC
- Fiber Type OS2
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # SCCSCCD5-SPSM
- Zoro # G0180522
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 5 M : 16.4 FT. |
Details
Type | Patch Cords |
Connector Type | SC - SC |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Horizontal (NFP-6208)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Compulink Terminal Block Accessories