Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MT 62.5/125, ST TO ST CERAMIC TIP, OM1
Mfr # STCSTCD5
Zoro # G0179366
product price: $52.99
/ea
Sold in multiples of 3 for $158.97
$158.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4 ft
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD5
- Zoro # G0179366
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 16.4 ft |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Compulink Terminal Block Accessories