Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MT 62.5/125, SC TO SC CERAMIC TIP, OM1
Mfr # SCCSCCD5
Zoro # G0180416
product price: $54.99
/ea
Sold in multiples of 2 for $109.98
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4 ft
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type SC - SC
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # SCCSCCD5
- Zoro # G0180416
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 16.4 ft |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | SC - SC |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 8A, 600V AC, Non-Indicating (A60Q8-2)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- Compulink Terminal Block Accessories