Shop All Terminal Block Accessories
Compulink
2-F JUMPER 16.4FT/5MT 62.5/125, LC TO SC CERAMIC TIP, OM1
Mfr # LCCSCCD5
Zoro # G0165698
product price: $55.55
/ea
Sold in multiples of 2 for $111.10
$111.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 M : 16.4 FT.
- Type Patch Cords
- Fiber Type OM1
- Number of Fibers 2 FIBER
- Connector Type LC - SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD5
- Zoro # G0165698
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 5 M : 16.4 FT. |
Details
Type | Patch Cords |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Connector Type | LC - SC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Connector, Size 3/4" (FS-6443 E/G)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- Compulink Terminal Block Accessories