Shop All Terminal Block Accessories
Compulink
2-F JUMPER 10FT/3MTR 62.5/125, LC TO SC CERAMIC TIP, OM1
Mfr # LCCSCCD3
Zoro # G0175062
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Type Patch Cords
- Connector Type LC - SC
- Number of Fibers 2 FIBER
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCSCCD3
- Zoro # G0175062
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3 M : 9.84 FT. |
Details
Type | Patch Cords |
Connector Type | LC - SC |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- Compulink Power Distribution Blocks & Terminal Blocks