Shop All Terminal Block Accessories
Compulink
2-F JUMPER 10FT/3MTR 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD3
Zoro # G0180653
Sold in multiples of 2 for $123.98
$123.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Type Patch Cords
- Connector Type LC - LC
- Fiber Type OM1
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCLCCD3
- Zoro # G0180653
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3 M : 9.84 FT. |
Details
Type | Patch Cords |
Connector Type | LC - LC |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- Compulink Power Distribution Blocks & Terminal Blocks