Shop All Terminal Block Accessories
Compulink
2-F JUMPER 10FT/3MT 8.3/125, ST TO ST CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSTCD3-SPSM
Zoro # G0180005
product price: $52.99
/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Type Patch Cords
- Cable Length 10 ft
- Connector on First End Details 2 x ST Network - Male
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD3-SPSM
- Zoro # G0180005
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3 M : 9.84 FT. |
Cable Length | 10 ft |
Core/Cladding Diameter | 8.3/125 µm |
Details
Type | Patch Cords |
Connector on First End Details | 2 x ST Network - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Patch Cable |
Cable Type | Fiber Optic |
Connector on Second End Details | 2 x ST Network - Male |
Fiber Optic Mode | Single-mode |
Connector Type on Second End | ST Network - Male |
Cable Characteristic | Patch Cable |
Connector Type on First End | ST Network - Male |
Number of Fibers | 2 FIBER |
Fiber Type | OS2 |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- Compulink Terminal Block Accessories