Shop All Terminal Block Accessories
Compulink
2-F JUMPER 10.0FT/3MTR, 62.5/125 LC TO ST CERAMIC TIP, OM1
Mfr # LCCSTCD3
Zoro # G0177835
product price: $55.99
/ea
Sold in multiples of 3 for $167.97
$167.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type LC - ST COMPATIBLE
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD3
- Zoro # G0177835
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3 M : 9.84 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | LC - ST COMPATIBLE |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- Compulink Power Distribution Blocks & Terminal Blocks