Shop All USB Flash Drives
Compucessory
Password Protected USB Flash Drives, 4 Gb
Mfr # CCS26465
Zoro # G3452080
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 GB
- Color Black
- Maximum Write Speed 5 MB/s
- Maximum Read Speed 12 MB/s
- Features Password Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compucessory
- MFR # CCS26465
- Zoro # G3452080
- Country of Origin China
- Category USB Flash Drives
Details
Item | USB Flash Drive |
Capacity | 4 GB |
Color | Black |
Maximum Write Speed | 5 MB/s |
Maximum Read Speed | 12 MB/s |
Features | Password Protection |
Includes | Password Protected |
Product Type | USB Flash Drive |
Description
USB Flash Drive, Capacity 4 GB, Black, Includes Password Protected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- STEREN Non-Penetrating Roof Mount (221-110)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- MILWAUKEE TOOL M18 BATTERY 18V LITH-ION 5.0 AH PK/2 (ML48-11-1852)
- COMPUCESSORY Compucessory USB Drive (CCS26467)
- COMPUCESSORY Compucessory 26464 USB 2.0 Flash Drive, 4 GB, Black/Aluminum (26464)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- COMPUCESSORY Compucessory 16GB USB 3.0 Flash Drive, 16 GB, USB 3.0, Silver (26469)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- COMPUCESSORY Compucessory 8GB USB 3.0 Flash Drive, 8 GB, USB 3.0, Silver (26468)
- CENTON 128Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-128G-10B)
- Compucessory USB Flash Drives