Shop All USB Flash Drives
Compucessory
Memory Stick-Compliant Flash Drive, 32 Gb
Mfr # CCS91007
Zoro # G3448833
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 GB
- Color Silver
- Maximum Read Speed 12 MB/s
- Product Type Memory Stick
- Compatibility Supported Operating Systems:Microsoft Windows ME, Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Apple Mac 9.0 or later, Linux 2.4 or later
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compucessory
- MFR # CCS91007
- Zoro # G3448833
- Country of Origin China
- Category USB Flash Drives
Details
Item | Memory Stick |
Capacity | 32 GB |
Color | Silver |
Maximum Read Speed | 12 MB/s |
Product Type | Memory Stick |
Compatibility | Supported Operating Systems:Microsoft Windows ME, Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Apple Mac 9.0 or later, Linux 2.4 or later |
Features | Password Protection, Encryption Support |
Description
Memory Stick, Capacity 32 GB, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ShopMAX Pro 6-Outlet Surge-Protector Power Bar (31613)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- COMPUCESSORY Compucessory 16GB USB 3.0 Flash Drive, 16 GB, USB 3.0, Silver (26469)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- COMPUCESSORY Compucessory 26464 USB 2.0 Flash Drive, 4 GB, Black/Aluminum (26464)
- COMPUCESSORY Compucessory USB Drive (CCS26467)
- COMPUCESSORY Compucessory 8GB USB 3.0 Flash Drive, 8 GB, USB 3.0, Silver (26468)
- SONY LTO5 Ultrium Cartridge 1500GB-3TB (LTX1500G)
- Compucessory USB Flash Drives