Shop All Specialty Cleaners
Compucessory
Lcd/Plasma Screen Cleaner W/Cloth, 1 Kit
Mfr # CCS56268
Zoro # G8057936
original price:
$11.59
9% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 fl oz
- Color Green
- Includes Spray Bottle (8 oz); Microfiber Cloth
- Application Display Screen
- Type Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compucessory
- MFR # CCS56268
- Zoro # G8057936
- Country of Origin Germany
- Category Specialty Cleaners
Dimensions
Size | 8 fl oz |
Dimensions | 9-1/2" x 9-1/2" |
Details
Item | Lcd/Plasma Screen Cleaner W/Cloth,1 Kit |
Color | Green |
Includes | Spray Bottle (8 oz); Microfiber Cloth |
Application | Display Screen |
Type | Cleaning Kit |
Features | Alcohol-free |
Description
Lcd/Plasma Screen Cleaner W/Cloth,1 Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Citrus Adhesive Remover, 8 Oz Bottle, Liquid, 12 PK (2087)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- WITTCO Witt Industries Dome Lid For Mesh Trash Can, Silver (5555-G)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- IRON OUT Iron Out IO30N Multi-purpose Rust Stain Remover Powder-1 Pound 12 Ounces (IO30N)
- SEAL-ONCE 10 LB All Wood Cleaner Concentrate, Makes 40 Gallons (SO2105)
- FIRST AID ONLY Germicidal Spray (M919)
- THEOCHEM SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder (101607-99990-76)
- HOME IMPROVEMENT 18 in. Quick Dry Water Blade (HO3449878)
- WET & FORGET OUTDR CLEANER CNCNTR 0.5GAL (800064)
- ECOS PRO SS Cleaner Polish, PK6 (PL9330/6)
- Compucessory Specialty Cleaners