Shop All Mouse Pads & Wrist Rests
Compucessory
Gel Wrist Rest W/ Mouse Pads, Charcoal
Mfr # CCS55302
Zoro # G3436428
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Features Non-skid, Wrist Rest
- Width 10.20"
- Height 8.70"
- Product Type Mouse Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compucessory
- MFR # CCS55302
- Zoro # G3436428
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 10.20" |
Height | 8.70" |
Depth | 1.20" |
Details
Item | Gel Wrist Rest W/ Mouse Pads,Charcoal |
Color | Charcoal |
Features | Non-skid, Wrist Rest |
Product Type | Mouse Pad |
Description
Gel Wrist Rest W/ Mouse Pads,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT AC Charger Bank, 100V/ 120V (90910)
- PYLE Dual Wall_Ceiling Speaker Mounts (PSTNDC31)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- COMPUCESSORY Soft Skin Gel Wrist RestBlack (CCS23719)
- COMPUCESSORY Gel Mouse Pads9"X10"Blue (CCS45162)
- COMPUCESSORY Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black (23717)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Blue (CCS23605)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Black (CCS23617)
- FELLOWES Wrist Rest, Blue (91137)
- Compucessory Mouse Pads & Wrist Rests