Shop All USB Flash Drives
Compucessory
Compucessory USB Drive
Mfr # CCS26467
Zoro # G3426549
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Write Speed 5 MB/s
- Maximum Read Speed 12 MB/s
- Features Password Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compucessory
- MFR # CCS26467
- Zoro # G3426549
- Country of Origin China
- Category USB Flash Drives
Details
Item | Compucessory USB Drive |
Color | Black |
Maximum Write Speed | 5 MB/s |
Maximum Read Speed | 12 MB/s |
Features | Password Protection |
Description
Compucessory USB Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- ILC Replacement for HP Hewlett Packard 430128-002 Battery (430128-002 BATTERY HP HEWLETT PACKARD)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- ILC Replacement For BATTERIES AND LIGHT BULBS ETLAV400 (WW-LK2A-2)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- COMPUCESSORY Compucessory 26464 USB 2.0 Flash Drive, 4 GB, Black/Aluminum (26464)
- COMPUCESSORY Compucessory 16GB USB 3.0 Flash Drive, 16 GB, USB 3.0, Silver (26469)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- JENSEN Personal Cassette Player/Recorder with A (MCR-75)
- Compucessory USB Flash Drives