Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive XLRJ-MPS-18INST Standard Series XLR Jack to Stereo 3.5mm Mini Plug Audio Cable 18 in.
Mfr # XLRJ-MPS-18INST
Zoro # G704034407
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # XLRJ-MPS-18INST
- Zoro # G704034407
- UPC # 808447002812
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive Standard Series XLR Cables combine audio performance and value to meet any budget. These cables have been field tested around the world for years and they always get the job done. Constructed of 24 awg, 2 conductor shielded audio cable and Neutrik style connectors, Standard Series XLR cables are the perfect choice for all audio needs. Xtra flex jacket. RoHS Compliant.
Neutrik Style XLR Connectors.
24 Gauge conductor for great audio performance.
90% Tinned Copper braid shielding for excellent rejection of EM and RF interferance.
Great performance and value.
Molded strain relief.
RoHS Compliant.
Lifetime Warranty.
Color: Black.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 1.5.
UL Rated: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- LOGITECH Group 15M Extender Cable, 939001490 (939-001490)
- SWE-TECH 3C XLR Male to 1/4 Inch Mono Male Audio Cable, 15 foot (FWT10XR-01415)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- Comprehensive Stereo & Optical Audio Cables