Shop All Transceivers
Comprehensive
Comprehensive USBA-ETH-3 Usb to Ethernet Converter 3ft
Mfr # USBA-ETH-3
Zoro # G604121078
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # USBA-ETH-3
- Zoro # G604121078
- UPC # 808447055498
- Country of Origin China
- Category Transceivers
Description
USB 2.0 to Fast Ethernet Converter is a high performance and highly integrated controller with embedded 7Kx16bit SRAM. This converter contains a USB interface to host CPU and compliant with USB Standard Ver. 1.1 and 2.0, it could be used for both 10M/100Mbps Fast Ethernet function based on IEEE 802.3/IEEE 802.3u LAN Standard. This converter supports Media-Independent Interface(MII) to simplify the design on implementing Fast Ethernet functions.
Single chip USB to 10/100Mbps Fast Ethernet.
Full compliance with USB specification Ver. 2.0/1.1.
Full/High Speed USB device with bus power capability.
IEEE 802.3u 100 Base-T, TX and T4 compatible.
Embedded 7Kx16bit SRAM, 256x16bit SRAM and 8 FIFOs.
Supports both full-duplex or half-duplex operation on Fast Ethernet.
Supports suspended mode and remote wakeup.
Optional PHY power-down mode for power saving.
Support automatic loading of Ethernet ID, USB descriptors and adapter configurations on power-on initialization.
Ethernet PHY loop-back diagnostic capability.
Size: 3'.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- MSI Pro PRO B760M-P DDR4 Gaming Desktop Motherboard (B760MPD4)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- BLACK BOX Vdsl Poe Ethernet Extender Kit, Pse (LBPS01A-KIT)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Moxa - Sfp-1Glxlc (SFP-1GLXLC-AX)
- ENET Taa Compliant Cisco Compatible Sfp-10G-Sr++ - Functionally Identical (SFP-10G-SR++-ENC)
- ADD-ON Allen 1783-Sfp100Lx Comp Taa Sfp Lc Xcvr (1783-SFP100LX-AO)
- ADD-ON Addon Cisco Glc-Lh-Sm Compatible Taa Compliant 1000Base-Lx Sfp (GLC-LH-SM-AO)
- ADD-ON Addon Cisco Sfp-10G-Sr Compatible Taa Compliant 10Gbase-Sr Sfp+ (SFP-10G-SR-AO)
- ADD-ON Addon N-Tron Ntsfp-Fx Compatible Taa Compliant 100Base-Fx Sfp (NTSFP-FX-AO)
- Comprehensive Transceivers