Shop All USB Cables
Comprehensive
Comprehensive USB2-AB-10CST USB 2.0 A Male To B Male Clear Cable 10ft
Mfr # USB2-AB-10CST
Zoro # G503732467
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # USB2-AB-10CST
- Zoro # G503732467
- UPC # 808447055559
- Country of Origin China
- Category USB Cables
Description
USB (Universal Serial Bus) cables provide digital signal transmission rates of up to 480Mbps. USB Cables are commonly used to connect computers and peripherals such as printers, scanners, cameras,keyboards, mice and other digital devices. Comprehensive USB cables are premium shielded twisted pair construction for superior signal transfer. Cable has a clear jacket to show the braid shield. These cables are USB 2.0 and backwards compatible for USB 1.0 and 1.1. RoHS Compliant. Lifetime Warranty.
Plug and play functionality for printers, scanners, keyboards and other digital devices.
PC and Mac compatible.
Molded Strain Relief.
Cable Type (1): Computer Cables.
Cable Type (2): USB Cables.
Color: Clear.
Connector 1 Type: USB A type Male.
Connector 2 Type: USB B type Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 10.
Molded Connectors.
Performance Level: Good.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- DENAQ Battery 11.1 Volt Lithium Polymer Denaq Laptop/Tablet AC Battery (NM-A1322)
- CETIS Trimline Phone, Ash (205TMW (AS))
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC Back-UPS Pro 1500 (ML9-1210233)
- COMPREHENSIVE Comprehensive USBA-DB9M Usb A Male to Db9 Male Cable 3ft (USBA-DB9M)
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- TRIPP LITE USB Reversible 2.0 Cable, RA, Micro, 3ft (UR05C-003-RARB)
- Comprehensive USB Cables