Shop All USB Cables
Comprehensive
Comprehensive USB2-AA-6ST USB 2.0 A to A Cable 6ft
Mfr # USB2-AA-6ST
Zoro # G003732226
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # USB2-AA-6ST
- Zoro # G003732226
- UPC # 808447012842
- Country of Origin China
- Category USB Cables
Description
USB (Universal Serial Bus) cables provide digital signal transmission rates of up to 480Mbps. USB Cables are commonly used to connect computers and peripherals such as printers, scanners, cameras,keyboards, mice and other digital devices. Comprehensive USB cables are premium shielded twisted pair construction for superior signal transfer. These cables are USB 2.0 and backwards compatible for USB 1.0 and 1.1. RoHS Compliant. Lifetime Warranty.
Plug and play functionality for printers, scanners, keyboards and other digital devices.
PC and Mac compatible.
Molded Strain Relief.
Cable Type (1): Computer Cables.
Cable Type (2): USB Cables.
Color: Black.
Connector 1 Type: USB A type Male.
Connector 2 Type: USB A type Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 6.
Molded Connectors.
Performance Level: Good.
Product Line: Standard Series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- ILC Replacement for Dranetz Bp-hdpq Battery (BP-HDPQ BATTERY DRANETZ)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- COMPREHENSIVE Comprehensive USBA-DB9M Usb A Male to Db9 Male Cable 3ft (USBA-DB9M)
- HUBBELL PREMISE WIRING USB Connector, A to A, 2.0, Blue (SFUSBAAB)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- Comprehensive USB Cables