Shop All Coaxial Cables
Comprehensive
Comprehensive Standard Series RF Coax Video Cable 3ft
Mfr # X-FF-C-3ST
Zoro # G803688846
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comprehensive
- MFR # X-FF-C-3ST
- Zoro # G803688846
- UPC # 808447002690
- Country of Origin China
- Category Coaxial Cables
Description
Standard Series RF video cables provide exceptional value while still providing Comprehensive quality and reliability. Standard Series RF video cables have one molded RF connector on one end. These cables utilize high quality bare copper braid shielding and Comprehensive’s famous X-tra flex jacket for superior interference rejection and durability. 22 gauge construction provides superior signal transfer and performance. Molded strain relief. RoHS Compliant. Lifetime Warranty.When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- Comprehensive Coaxial Cables