Shop All Coaxial Cables
Comprehensive
Comprehensive Standard Series RF Coax Video Cable 25ft
Mfr # X-FF-C-25ST
Zoro # G203688804
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comprehensive
- MFR # X-FF-C-25ST
- Zoro # G203688804
- UPC # 808447002683
- Country of Origin China
- Category Coaxial Cables
Description
Standard Series RF video cables provide exceptional value while still providing Comprehensive quality and reliability. Standard Series RF video cables have one molded RF connector on one end. These cables utilize high quality bare copper braid shielding and Comprehensive’s famous X-tra flex jacket for superior interference rejection and durability. 22 gauge construction provides superior signal transfer and performance. Molded strain relief. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- FIVEGEARS SMA Male to F Female RF Adapter Coax Coaxial Connector (FI128418)
- ILB GOLD Replacement For Radio Shack 50-Foot Outdoor Coaxial Cable Black (50-FOOT OUTDOOR COAXIAL CABLE (BLACK))
- ANCOR White RG 213 Tinned Coaxial Cable - 250' (151725)
- Comprehensive Coaxial Cables