Shop All Network Serial Cables
Comprehensive
Comprehensive Standard Series IEEE 1394 Firewire 4 pin plug to 4 pin plug cable 10ft
Mfr # FW4P-FW4P-10ST
Zoro # G104034649
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # FW4P-FW4P-10ST
- Zoro # G104034649
- UPC # 808447001075
- Country of Origin China
- Category Network Serial Cables
Description
Comprehensive FW4P-FW4P-10ST . Comprehensive IEEE1394a cables commonly referred to as inch Firewire inch cables provide high speed digital transmission of data video and audio between computers and consumer devices such as scanners printers DV camcorders external hard drives and more.IEEE 1394 firewire cables provide data speeds 100 200 or 400 Mbps (megabytes per second).
Firewire cables commonly come in three pin configurations; 4 to 4 6 to 4 or 6 to 6. (There is also a 9 pin version used by Firewire 800 1394b cables.) Use the 4 pin cable for non-powered devices and the 6 pin cable to provide power to devices. These cables utilize a 4 pin male to 4 pin male construction and constructed of shielded twisted pair and meet all 1394a standards. Comprehensive firewire cables are covered under our lifetime warranty and are RoHS compliant.
4 Pin Male to 4 Pin Male. Plug and Play Operation. Data Transfer Speeds of 100 200 400 Mbps. Premium Shielded Twisted Pair Construction. Meets or Exceeds all 1394a Standards. PC and Mac compatible. Molded strain relief. X-traflex jacket. RoHS Compliant.
Firewire cables commonly come in three pin configurations; 4 to 4 6 to 4 or 6 to 6. (There is also a 9 pin version used by Firewire 800 1394b cables.) Use the 4 pin cable for non-powered devices and the 6 pin cable to provide power to devices. These cables utilize a 4 pin male to 4 pin male construction and constructed of shielded twisted pair and meet all 1394a standards. Comprehensive firewire cables are covered under our lifetime warranty and are RoHS compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- ANTAIRA RJ45 to DB9 Male Serial Cable - 90cm (CB-RJ45-DB9M-90)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 10Ft (180212)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- ADD-ON Addon 6.0Ft Dp M/M Black Cable (VN567AA-AO)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- Comprehensive Network Serial Cables