Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive MPS-MPS-35ST Standard Series 3.5mm Stereo Mini Plug to Plug Audio Cable 35ft
Mfr # MPS-MPS-35ST
Zoro # G504034379
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # MPS-MPS-35ST
- Zoro # G504034379
- UPC # 808447049398
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series 3.5mm Mini Plug Audio Cables have a stereo 3.5mm male mini-plug connector on each end. 22 gauge construction allows for superior signal transfer and audio reproduction. Xtra flex jacket allows for easy installation, especially around corners while a molded strain relief provides maximum durability. 95% shielding provides outstanding rejection of EM and RF interference.
Exceptional value and Comprehensive reliability.
Cable Type (1): Audio Cables.
Cable Type (2): Mini Plug Cables.
CL3 Rated: No.
Color: Black.
Connector 1 Type: Stereo Mini 3.5mm Male.
Connector 2 Type: Stereo Mini 3.5mm Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 35.
Assembled Connectors.
Performance Level: Good.
Product Line: Standard Series.
RoHS Compliant: Yes.
UL Rated: Yes.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UVTC6.152.0848, Bullet Pole Mounting Bracket Elegant White, Bullet, Sheetmetal (TR-UP06-B-IN)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- Comprehensive Stereo & Optical Audio Cables