Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive MPS-MJS-25ST Standard Series 3.5mm Stereo Mini Plug to Jack Audio Cable 25ft
Mfr # MPS-MJS-25ST
Zoro # G704034452
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comprehensive
- MFR # MPS-MJS-25ST
- Zoro # G704034452
- UPC # 808447012286
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series cables are designed to ensure good picture and sound quality at a price to fit your budget. Standard Series cables are high quality molded cables with Comprehensive flexibility and dependability.
Exceptional Value.
Comprehensive Reliability.
Perfect for everyday use.
Molded Strain Relief.
Cable Type (1): Audio Cables.
Cable Type (2): Mini Plug Cables.
CL3 Rated: No.
Color: Black.
Connector 1 Type: Stereo Mini 3.5mm Male.
Connector 2 Type: Stereo Mini 3.5mm Female.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 25.
Molded Connectors.
Performance Level: Good.
Product Line: Standard Series.
RoHS Compliant: Yes.
UL Rated: Yes.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- SPECO TECHNOLOGIES Horn, Weatherproof, 6in (SPC104)
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- GARMIN HDMI Cable f/GPSMAP 8400/8600 (010-12390-20)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.90)
- AUDIOPIPE Audiopipe AP14500GR 1000 ft. 18 Gauge Speaker Cable; Red & Black (AP14500GR)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- Comprehensive Stereo & Optical Audio Cables