Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive MP-MP-6ST Standard Series 3.5mm Mini Plug to Plug Audio Cable 6ft
Mfr # MP-MP-6ST
Zoro # G204034426
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # MP-MP-6ST
- Zoro # G204034426
- UPC # 808447001341
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series cables are designed to ensure good picture and sound quality at a price to fit your budget. Standard Series cables are high quality molded cables with Comprehensive flexibility and dependability.
Perfect for everyday use.
Molded strain relief.
Cable Type (1): Audio Cables.
Cable Type (2): Mini Plug Cables.
CL3 Rated: No.
Color: Black.
Connector 1 Type: Mono Mini 3.5mm Male.
Connector 2 Type: Mono Mini 3.5mm Female.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (ft.): 6.
Molded Connectors.
Performance Level: Good.
Product Line: Standard Series.
RoHS Compliant: Yes.
UL Rated: Yes.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Portable Radio Am/Fm (R633B)
- ICOM Antenna, 9-5/8" L x 12-1/4" W (AH2B)
- ILC Replacement for Ikusi Bt11k Battery (BT11K)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 16/265 Strand/0.16mm, Pullbox, 500ft (FWT10G2-712SF)
- AUDIOVOX 50' 16/2 Speaker Wire (AH1650SRV1)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- Comprehensive Stereo & Optical Audio Cables