Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive MDP-MDP-3ST Mini DisplayPort Male to Male Cable 3ft
Mfr # MDP-MDP-3ST
Zoro # G004034237
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comprehensive
- MFR # MDP-MDP-3ST
- Zoro # G004034237
- UPC # 808447063493
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive Standard Series DisplayPort male to male cables provide an incredible HD experience at a great price. Standard Series DisplayPort cables provide 10.8 Gbps high speed performance for 1080p resolution and beyond and the complete HD experience! Standard Series cables support 5.1 and 7.1 Dolby TrueHD and DTS-HD Lossless Surround Sound for brilliant, crystal clear audio. Molded gold plated connectors and double shielding provide superior connectivity and rejection of EM and RF interference.
Premium Molded 24k Gold Plated DisplayPort male connector on each end.
28 gauge construction.
10.8 Gbps Ultra High Speed.
1080p and Beyond.
Deep Color and x.v. Color.
120 Hz Refresh Rate.
5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound.
Double Shielded.
X-tra Flex Jacket for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- ACE PRODUCTS GROUP 6 ft. RCA Dual Cable (PDRCA06)
- CABLE WHOLESALE Cable Wholesale DisplayPort 1.2 Video Cable; DisplayPort Male; 3 foot (10H1-60103)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- SWE-TECH 3C Speaker Cable, White, Pure Copper, CMR / 12/2 12 AWG 2 Conductor, 65 Strand / 0.25mm, Pullbox, 500ft (FWT10G4-291SF)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- Comprehensive Stereo & Optical Audio Cables