Shop All VGA Connectors & Cables
Comprehensive
Comprehensive HR Pro Series VGA HD15 plug to 5 BNC plugs cable 6ft
Mfr # VGA15P-5BP-6HR
Zoro # G503915167
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comprehensive
- MFR # VGA15P-5BP-6HR
- Zoro # G503915167
- UPC # 808447002515
- Country of Origin China
- Category VGA Connectors & Cables
Description
Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
Don’t be fooled by cheap imitations there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 male to 5 BNC male cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference even over long distances. A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. Five True 75 Ohm impedance matched BNC connectors provide breakout of the component signal. UL and RoHS compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Don’t be fooled by cheap imitations there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 male to 5 BNC male cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference even over long distances. A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. Five True 75 Ohm impedance matched BNC connectors provide breakout of the component signal. UL and RoHS compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces SOL Transit Shelter Ad Solar Lighting (ML100-12GEL135)
- MILWAUKEE TOOL Battery, 8.0Ah, 3.0Ah, 2 Batteries, 18V DC (48-11-1880, 48-11-1835)
- WEILER Weiler 804-21076 Sm-3-4 .0063-4In Dia P (804-21076)
- EVEREADY BATTERY, ALKA, INDUST, AAA, 24 (EVEEN92)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- COMPREHENSIVE HR Pro Series VGA HD 15 Pin Plug to Plug Cables 50 ft (VGA15P-P-50HR)
- COMPREHENSIVE 6 in. HR Pro Series Low Profile VGA HD 15 jack to BNC Cable (VGA15JLP-5BJ-6INHR)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- TRIPP LITE ADAPTER, USB TO VGA (TRPU44406NVUC)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- Comprehensive VGA Connectors & Cables