Shop All VGA Connectors & Cables
Comprehensive
Comprehensive HR Pro Series VGA HD15 jack to 5 BNC jacks cable 2ft
Mfr # VGA15J-5BJ-2HR
Zoro # G703915233
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # VGA15J-5BJ-2HR
- Zoro # G703915233
- UPC # 808447012613
- Country of Origin China
- Category VGA Connectors & Cables
Description
Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
Don’t be fooled by cheap imitations there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 female to 5 BNC female cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference even over long distances. A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. Five True 75 Ohm impedance matched BNC connectors provide breakout of the component signal. UL and RoHS compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Don’t be fooled by cheap imitations there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 female to 5 BNC female cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference even over long distances. A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. Five True 75 Ohm impedance matched BNC connectors provide breakout of the component signal. UL and RoHS compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TV Mount (E0104748)
- SABRE Fake Security Cmr Dome (HS-FSCD)
- COMMSCOPE Replacement for Commscope Mf-511 (MF-511 COMMSCOPE)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- COMPREHENSIVE HR Pro Series VGA HD 15 Pin Plug to Plug Cables 50 ft (VGA15P-P-50HR)
- COMPREHENSIVE 6 in. HR Pro Series Low Profile VGA HD 15 jack to BNC Cable (VGA15JLP-5BJ-6INHR)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- Comprehensive VGA Connectors & Cables