Shop All Coaxial Cables
Comprehensive
Comprehensive HR Pro Series RG-6 High Resolution RF Coax Cable 25ft
Mfr # FSP-FSP-25HR
Zoro # G703688816
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # FSP-FSP-25HR
- Zoro # G703688816
- UPC # 808447012804
- Country of Origin China
- Category Coaxial Cables
Description
Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series RF cables utilize premium low loss coax construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. Terminated with heavy duty screw-on connectors. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
HR Pro Series RF cables utilize premium low loss coax construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. Terminated with heavy duty screw-on connectors. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch (09ASXP-5K)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- BZBGEAR 4K UHD 150ft 75-ohm Shielded 12G SDI Cable UHD (BG-CAB-12SDI150)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- Comprehensive Coaxial Cables