Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive HR Pro Series BNC Plug to Plug Video Cable 100ft
Mfr # BB-C-100HR
Zoro # G603876726
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # BB-C-100HR
- Zoro # G603876726
- UPC # 808447000221
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series BNC Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. True 75 Ohm imedance matched nickel over brass BNC connectors ensure a perfect connection and eradicate distortion. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
HR Pro Series BNC Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. True 75 Ohm imedance matched nickel over brass BNC connectors ensure a perfect connection and eradicate distortion. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 15 foot (FWT10A1-62115)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- Comprehensive Stereo & Optical Audio Cables