Shop All Data & Ethernet Cables
Comprehensive
Comprehensive DB9P-DB9J-10NM DB9 Pin Male to Female RS232 Null Modem Cable 10ft
Mfr # DB9P-DB9J-10NM
Zoro # G504034348
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # DB9P-DB9J-10NM
- Zoro # G504034348
- UPC # 808447027815
- Country of Origin China
- Category Data & Ethernet Cables
Description
RS-232 cables allow RS-232 capable products to be connected to various control systems.Cable Type (1): Computer Cables.Cable Type (2): Control Cables.CL3 Rated: No.Color: Black.Connector 1 Type: 9 Pin D-Sub Male.Connector 2 Type: 9 Pin D-Sub Female.Connector Finish: Nickel.Jacket Type: PVC.Length (ft.): 10.Molded Connectors.Performance Level: Good.Product Line: HR Pro Series.RoHS Compliant: Yes.UL Rated: Yes.Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx; EOT: -40 degree C ~ 75 degree C (LNX-1600-T)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- COMPREHENSIVE Comprehensive USB2-AMF-50PROA Pro AV-IT Active USB A Male to Female 50 ft. (USB2-AMF-50PROA)
- COMPREHENSIVE Comprehensive HR Pro Series 5 BNC plugs each end RGBHV Video Cable 25ft (5BP-5BP-25HR)
- COMPREHENSIVE Comprehensive USB2-AMF-25PROA Pro AV-IT Active USB A Male to Female 25 ft. (USB2-AMF-25PROA)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- COMPREHENSIVE Cat 6 UTP Stranded Orange (CAT6STO-1000)
- COMPREHENSIVE CAC-18-4-P-500 4 Conductor 18AWG Stranded Plenum Speaker Cable 500 Ft (CAC-18-4/P-500)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- Comprehensive Data & Ethernet Cables