Shop All Electrical Boxes
Comprehensive
Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box
Mfr # CSWM-DB251X4
Zoro # G903987498
original price:
$59.06
20% off
new price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # CSWM-DB251X4
- Zoro # G903987498
- UPC # 808447058093
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Switch Box |
Description
Our DB25 manual switch boxes are perfect for sharing parallel or serial peripherals. These switch boxes feature a heavy-duty, easy-to-turn rotary switch enclosed in a metal case with rubber feet to protect your desk or table top. The rugged metal case is designed to withstand the rigors of everyday use and helps prevent unwanted EMI/RFI interference. Each connector is wired straight-thru in a pin-to-pin configuration to ensure compatibility.
Type: 1 to 4.
Input/Output Connectors: Five DB25 Females.
Application: Used for sharing parallel or serial peripherals.
Rugged metal case is helps prevent unwanted EMI/RFI interference.
Not designed for use with laser printers.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- RADIONIC HI-TECH Hardwire Box, 7 in. L, 120V (ZX-HWBX)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6006)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- Comprehensive Electrical Boxes