Shop All Data & Ethernet Cables
Comprehensive
Comprehensive CAT6A-10BLU CAT6A Shielded Patch Cable 10ft - Blue
Mfr # CAT6A-10BLU
Zoro # G803697114
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # CAT6A-10BLU
- Zoro # G803697114
- UPC # 808447053647
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat6A Shielded Patch Cables enable 10-Gigabit data transmission over a 4-conductor 24awg shielded twisted-pair copper cable, allowing connection distances of up to 100 meters. Current Cat6 cabling systems may only support 10-Gigabit Ethernet over limited distances. The Cat6A draft extends the Cat6 electrical specifications from 250 MHz to 500 MHz. It also proposes a new measurement for Power-Sum Alien Crosstalk to 500 MHz. Alien Crosstalk is a coupled signal in a disturbed pair arising from a signal in a neighboring cable. Comprehensive CAT6A cables have an integrated snagless boot and 50u gold plated contacts, and are covered by our Lifetime warranty.
Supports IEEE 802.3af and is DTE power compliant.
Provides NEXT performance beyond 600 MHz.
Low-profile snagless hood is ideal for high-density switch applications.
Compliant to Industry Standards - official TIA/EIA568-B.2-10 and ISO/IEC 11801-compliant.
Meets all Alien crosstalk reduction specifications - not affected by wire in adjacent cable.
10Gbit/s transmission to 100m.
Performance Tested - Tested to exceed 500MHz.
CAT6a Copper Patch Cables feature Molded Connectors with Snagless Guards.
CAT6a Copper Patch Cables feature Gold-Plated Connector Contacts - Deliver maximum conductivity for high-speed data transmissions.
Backward compatible with CAT5e and CAT6.
PoE rated to four times the standard.
Cable Type (1): Computer Cables.
Cable Type (2): Cat6a Shielded Ethernet Cables.
Color: Blue.
Connector 1 Type: RJ45 Male.
Connector 2 Type: RJ45 Male.
Jacket Type: PVC.
Length (ft.): 10.
Molded Connectors.
Performance Level: Better.
RoHS Compliant: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Ritar RT645 (ML4-645911)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack (ML8-12MP6111571)
- COMPREHENSIVE Comprehensive HR Pro Series 5 BNC plugs each end RGBHV Video Cable 25ft (5BP-5BP-25HR)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- COMPREHENSIVE Cat 6 UTP Stranded Orange (CAT6STO-1000)
- COMPREHENSIVE CAC-18-4-P-500 4 Conductor 18AWG Stranded Plenum Speaker Cable 500 Ft (CAC-18-4/P-500)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- COMPREHENSIVE Comprehensive USB2-AMF-25PROA Pro AV-IT Active USB A Male to Female 25 ft. (USB2-AMF-25PROA)
- BESTLINK NETWARE RJ45 (8P8C) Plug for Stranded Flat Wire, 100pk (170307)
- Comprehensive Data & Ethernet Cables