Shop All Voice & Data Patch Cords
Comprehensive
Comprehensive C5E350YLW-1000 Cat 5e 350MHz Solid Yellow
Mfr # C5E350YLW-1000
Zoro # G703732243
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # C5E350YLW-1000
- Zoro # G703732243
- UPC # 808447059960
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Comprehensive Category 5e 350MHz local area network cable utilizes 4 unshielded twisted pairs and is solid 24 awg construction. Comprehensive Cat5e 350Mhz Bulk Cable is ideal for your network installation. Whether you are wiring your home, office or entire campus, we have the solution that's right for you. Available in PVC and Plenum rated jackets, our 350Mhz cable can be installed just about anywhere. It also comes in various colors for easy identification and color-coding. Exceeding Cat5e 100Mhz standards, our Bulk Cabling has you covered! UL listing NEC,CMR/MPR. Nominal O.D. is 0.2". Meets all requirements as set forth in the Telecommunications Industry Association's standard 568 and 570 recommendations.
4-pair unshielded twisted pair cable.
24AWG solid bare copper conductor.
Meets or exceeds Cat5e specifications.
Rated to 350Mhz to provide additional performance and bandwidth.
Over and above the basic requirements of Cat5e 100Mhz standards.
High-density polyethylene insulation, PVC jacket.
Foot-marked cable packaged in EZ pull box.
Ideal for 10Base-T(IEEE 802.3), 100Base-TX(IEEE 802.3u), 1000Base-TX, 100 Vg-AnyLAN(IEEE 802.12), Token Ring(IEEE 802.5), TP-PMD(ANSI X3T9.5), 350 Mbps CDDI, ATM 155, Voice and Multimedia.
CM/CMR rated for use in walls and conduit in ceiling.
Verified compliant with EIA/TIA standards by ETL.
CSA listed.
Color: Yellow.
Jacket Type: PVC.
Length (ft.): 1000.
RoHS Compliant: Yes.
Warranty: 90 Days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- COMPREHENSIVE Comprehensive Cat6 550 Mhz Snagless Patch Cable 100ft Red (CAT6-100RED)
- COMPREHENSIVE Pro AV-IT CAT6 Heavy Duty Snagless Patch Cable 200 ft.- Black (CAT6-200PROBLK)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid White Bulk Cable 1000 ft. (CAT6SHWHT-1000)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid Black Bulk Cable 1000 ft. (CAT6SHBLK-1000)
- COMPREHENSIVE Cat 5e Shielded Plenum 350MHz Solid Blue Bulk Cable 1000 ft.- Reel (C5EPSH350BLU-1000R)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- Comprehensive Voice & Data Patch Cords