Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive 3RCA-3RCA-50ST Standard Series General Purpose 3 RCA Video Cable 50ft
Mfr # 3RCA-3RCA-50ST
Zoro # G004034367
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # 3RCA-3RCA-50ST
- Zoro # G004034367
- UPC # 808447012316
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Standard Series 3 RCA video and audio cables not only provide exceptional value while still providing Comprehensive quality, they take the guessing out of connecting. Video and stereo audio connections are conveniently all in one cable assembly. This cable has one 3 RCA color coded connectors on each end; yellow for video and white and red for L and R audio. These cables utilize high quality bare copper braid shielding and Comprehensive's famous X-tra flex jacket for superior interference rejection and durability.
Three color coded 24k gold plated RCA male connectors on each end.
25 Gauge high quality video cable construction..
27 Gauge high quality audio cable construction..
95% Bare copper braid shield for rejection of EM and RF interference.
Color: Black.
Cable Type (1): Video Cables.
Cable Type (2): AV Cables.
CL3 Rated: No.
Connector 1 Type: BNC (3) Male.
Connector 2 Type: BNC (3) Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (feet): 50.
Molded or Assembled Connectors: Molded Series.
RoHS Compliant: Yes.
UL Rated: No.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- ILC Replacement for Philips 657/62 210/140w 0.8 E19.4 (657/62 210/140W 0.8 E19.4 PHILIPS)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- Comprehensive Stereo & Optical Audio Cables