Shop All Stereo & Optical Audio Cables
Comprehensive
Comprehensive 3RCA-3RCA-35ST Standard Series General Purpose 3 RCA Video Cable 35ft
Mfr # 3RCA-3RCA-35ST
Zoro # G904034405
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comprehensive
- MFR # 3RCA-3RCA-35ST
- Zoro # G904034405
- UPC # 808447049275
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Standard Series 3 RCA video and audio cables not only provide exceptional value while still providing Comprehensive quality, they take the guessing out of connecting. Video and stereo audio connections are conveniently all in one cable assembly. This cable has one 3 RCA color coded connectors on each end; yellow for video and white and red for L and R audio. These cables utilize high quality bare copper braid shielding and Comprehensive's famous X-tra flex jacket for superior interference rejection and durability.
Three color coded 24k gold plated RCA male connectors on each end.
25 Gauge high quality video cable construction..
27 Gauge high quality audio cable construction..
95% Bare copper braid shield for rejection of EM and RF interference.
Color: Black.
Cable Type (1): Video Cables.
Cable Type (2): AV Cables.
CL3 Rated: No.
Connector 1 Type: BNC (3) Male.
Connector 2 Type: BNC (3) Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (feet): 35.
Molded or Assembled Connectors: Molded Series.
RoHS Compliant: Yes.
UL Rated: No.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- BATTERY CLERK AJC® Tripp Lite SmartOnline SU2200XLA 12V 9Ah UPS Battery (SU2200XLA-Tripp-Lite12V-9Ah-UPS)
- MOUNT-IT Laptop Desk Stand Up to 15" Notebooks (MI-7271)
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft (MPS-MPS-75P)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- AUDIOPIPE Audiopipe AP14500GR 1000 ft. 18 Gauge Speaker Cable; Red & Black (AP14500GR)
- Comprehensive Stereo & Optical Audio Cables