Shop All Drawer Slides
Component Hardware
Zinc Plated Steel 100 lb. Capacity
Mfr # S35-1020
Zoro # G1281909
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # S35-1020
- Zoro # G1281909
- UPC # 887882096556
- Country of Origin United States
- Category Drawer Slides
Details
Item | Zinc Plated Steel 100 lb. Capacity |
Description
Zinc Plated Steel 100 lb. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 3 18inch 79 mm Handrail Bracket, White (22820WV)
- KEYLESS FACTORY KeylessFactory: GM High Security Test Blade - HU100, PK 10 (MTK-HU100)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0015-N)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0020)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0024)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0022)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0026)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- MIDWEST FASTENER 7/16" Plastic Wheel Guides 5PK (65987)
- Component Hardware Drawer Slides