Shop All Steel Filters
Component Hardware
Type VI 16" H x 20" W x 1-3/4" D Stainle
Mfr # FR51-1620
Zoro # G1229975
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # FR51-1620
- Zoro # G1229975
- UPC # 887882051913
- Country of Origin China
- Category Steel Filters
Details
Item | Type VI 16" H x 20" W x 1-3/4" D Stainle |
Description
Type VI 16" H x 20" W x 1-3/4" D Stainle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- HONEYWELL HOME Clear Guard, 5 1/16" x 6 1/16' (TG511A1000)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- COPELAND Compressor, 230V, 1-Phase, 5720 Btu (KALB-015E-CAV-800)
- COMPONENT HARDWARE Type VI 25" H x 20" W x 1-3/4" D Galvani (FG51-2520)
- COMPONENT HARDWARE Type VI 10" H x 20" W x 1-3/4" D Stainle (FR51-1020)
- COMPONENT HARDWARE Type VI S/S Clip-On Filter Hooks for Cap (FR51-X015)
- DURAFLOW FILTRATION Replacement Carbon Filters for Whirlpool 6800 (2-Pack) (CF3078 2-Pack)
- DURAFLOW FILTRATION Grease FIlter for GE WB2X2052 Nutone 13916-000 and more (ARD1199)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201625)
- DURAFLOW FILTRATION Filters for Frigidaire 5304478913 -2-Pack (AF4354-2PK)
- Component Hardware Steel Filters