Shop All Kitchen Faucets
Component Hardware
Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout
Mfr # TLL11-8112-SE1Z
Zoro # G3922215
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # TLL11-8112-SE1Z
- Zoro # G3922215
- UPC # 887882217401
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | OC Deck Mount Faucet 8",Ceramic Valves |
Description
Item OC Deck Mount Faucet 8 In.,Ceramic Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel (88-5120)
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- Component Hardware Kitchen Faucets