Shop All Butt Hinges
Component Hardware
Stainless Steel Square Corner Insert
Mfr # J74-4721
Zoro # G1281355
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Material Stainless Steel
- Strike Type Square Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # J74-4721
- Zoro # G1281355
- UPC # 887882087424
- Country of Origin United States
- Category Butt Hinges
Details
Finish | Stainless steel |
Material | Stainless Steel |
Item | Door and Butt Hinge |
Strike Type | Square Corner |
Description
Stainless Steel Square Corner Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3040336)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Cartridge Bracket (R56-5017)
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1000)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Cartridge Bracket (R56-5011)
- COMPONENT HARDWARE Chrome Plated Hinge (R50-2851)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, NRP, Heavy, WMS (BB1168N 4-1/2X4-1/2 US26D)
- Component Hardware Butt Hinges