Shop All Draw Latches
Component Hardware
Stainless Steel Link-Locking Latch
Mfr # M11-8201
Zoro # G1279955
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Opening Action Pull
- Catch/Latch Width 1 7/16 in
- Catch/Latch Height 1/2 in
- Pull Force 90 lb
- Catch/Latch Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # M11-8201
- Zoro # G1279955
- UPC # 887882092756
- Country of Origin United States
- Category Draw Latches
Dimensions
Catch/Latch Width | 1 7/16 in |
Catch/Latch Height | 1/2 in |
Catch/Latch Depth | 2 1/4 in |
Details
Item | Door Latch |
Catch/Latch Opening Action | Pull |
Pull Force | 90 lb |
Material | Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Door Latch, Pull, Catch/Latch Height 1/2 in, Catch/Latch Width 1 7/16 in, Catch/Latch Depth 2 1/4 in, Pull Force 90 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Aesthetic, 12x12In (16M210)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- SPD Welded Blade End Gas Spring (GSWB418633)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- COMPONENT HARDWARE CP Die Cast Adj Surface Mount Latch For (R30-9140-5/8)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Cyli (W38-Y001-C)
- COMPONENT HARDWARE Offset Polished CP HD Walk-In Door Latch (W38-1000)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- Component Hardware Draw Latches