Shop All Drain Strainers
Component Hardware
Stainless Steel Flat Strainer 3-1/2"
Mfr # D10-X014
Zoro # G1281452
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grate Surface Type Round Holes
- Overall Width 3 3/4 in
- Shape Round
- Product Type Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # D10-X014
- Zoro # G1281452
- UPC # 887882015489
- Country of Origin China
- Category Drain Strainers
Dimensions
Overall Width | 3 3/4 in |
Details
Item | Strainer |
Material | Stainless Steel |
Grate Surface Type | Round Holes |
Shape | Round |
Product Type | Strainer |
Description
Strainer, Product Type Strainer, Overall Width 3 3/4 in, Material Stainless Steel, Grate Surface Type Round Holes, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- LEGEND VALVE 3/4" T-627 CELCON HOSE BIBB (202-564)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM011013E-PK10)
- COMPONENT HARDWARE Encore Overflow Assmbly, 1-1/2" OD Tubing (E50-1000)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- COMPONENT HARDWARE Twist Drain, 3-1/2" Sink Opening (D55-7510-R)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- ROHL 27 (738IB)
- Component Hardware Drain Strainers