Shop All Continuous Hinges
Component Hardware
Stainless Steel Continuous Hinge, Holes: Without
Mfr # M48-0144
Zoro # G1280165
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless steel
- Holes Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # M48-0144
- Zoro # G1280165
- UPC # 887882093296
- Country of Origin United States
- Category Continuous Hinges
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Finish | Stainless steel |
Holes | Without |
Description
Stainless Steel Continuous Hinge,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Cylinder Q500010626 (Q500010626)
- STANLEY Spring Butt Hinge, 4-1/2" x 4-1/2", US32D (2060R 4-1/2X4-1/2 32D)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- HES Mounting TabHES Electric Strikes (152)
- COMPONENT HARDWARE Stainless Steel Continuous Hinge (M48-0134)
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZDW5)
- HAGER Continuous Hinges (780-053 79 CLR)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CCP6)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- Component Hardware Door Hinges