Shop All Paddle Latches
Component Hardware
S/S Paddle Latch with Lock, 3-5/16" L x 2
Mfr # P90-2000
Zoro # G1280314
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Catch/Latch Width 2 11/16 in
- Catch/Latch Height 1 7/16 in
- Catch/Latch Depth 3 5/16 in
- ANSI/BHMA Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # P90-2000
- Zoro # G1280314
- UPC # 887882094712
- Country of Origin China
- Category Paddle Latches
Dimensions
Catch/Latch Width | 2 11/16 in |
Catch/Latch Height | 1 7/16 in |
Catch/Latch Depth | 3 5/16 in |
Details
Item | Door Latch |
Material | Stainless Steel |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Door Latch, Catch/Latch Height 1 7/16 in, Catch/Latch Width 2 11/16 in, Catch/Latch Depth 3 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- KEYLESS FACTORY KeylessFactory: 2015 - 2019 GM Keyless Entry Remote 4B Hatch - M3N32337100 (RO-GM-7107)
- COMPONENT HARDWARE Stainless Steel Paddle Latch, 4-7/8" L x (P90-5000)
- COMPONENT HARDWARE Stainless Steel Paddle Latch, 2-3/16" L x (P90-1000)
- COMPONENT HARDWARE S/S Paddle Latch, 10-24 Mtg Studs 4 (P91-5000)
- ZORO SELECT Paddle Latch, Passivated, 5-1/2 in. W (1XPC4)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- ZORO SELECT Paddle Latch, Zinc Plated, 5-1/2 in. W (1XPC2)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- Component Hardware Door Latches