Shop All Flushmount Lights
Component Hardware
Recessed Mt 43W Natural White Strip LED
Mfr # LED-L82-RF1030-40N
Zoro # G1281145
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # LED-L82-RF1030-40N
- Zoro # G1281145
- UPC # 887882220159
- Country of Origin China
- Category Flushmount Lights
Details
Item | Recessed Mt 43W Natural White Strip LED |
Description
Recessed Mt 43W Natural White Strip LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- ILC Replacement For SATCO 621210 (62-1210)
- Component Hardware Flushmount Lights