Shop All Draw Latches
Component Hardware
Polished CP Walk-In Door Safety Latch wi
Mfr # W19-1500
Zoro # G1230562
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Opening Action Release
- Material Stainless Steel, Zinc
- ANSI/BHMA Finish Bright Chromium-Plated
- Mounting Hole Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # W19-1500
- Zoro # G1230562
- UPC # 887882079290
- Country of Origin United States
- Category Draw Latches
Dimensions
Mounting Hole Diameter | 1/4 in |
Details
Item | Door Latch |
Catch/Latch Opening Action | Release |
Material | Stainless Steel, Zinc |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Door Latch, Release
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Base Cabinets (6012-28-11-52)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUIC03X48SD)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-XC)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-2000)
- COMPONENT HARDWARE Polished CP Walk-In Cooler Door Latch Bo (W19-Y001)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Only (W38-Y001)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch Lock and (W19-2000-C)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Straigh (R25-1700-C)
- Component Hardware Door Latches